JOHNSON CONTROLS EM-2750-11-A000 Electrical Sub-Meter 2 Amps Socket

Item: AF9FAV
Model: EM-2750-11-A000
Cross Ref: 29YK25
Check Availability
Limited Availbility

Get it by Tuesday, Mar 10

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Electrical Sub-Meter
Accuracy -0.2% to +0.2%
Communication Method Bacnet/Ip, Modbus
Current 1A
Current Output Reading - Minimum 0.15A
Depth 4 1/4"
Display LED
Frequency 50 Hz
Height 4.85"
Includes Datalogging No
Input Voltage 20-416/20-721V
Measures Current, Energy, Frequency, Power, Voltage
Mounting Panel
Nema Enclosure Rating 12
Operating Temp. Range -4°F to +158°F
Operating Temperature - Maximum 158°F
Operating Temperature - Minimum -4°F
Overall Depth 4.25"
Overall Height 4.85"
Overall Width 4.85"
Phase 3
Voltage Output Reading - Maximum 600V
Voltage Output Reading - Minimum 69V
Width 4.85"
standard ANSI (IEEE) C37.90.1 SURGE WITHSTAND, ANSI C12.20 (0.2% ACCURACY), ANSI C62.41 (BURST), EN61000-6-2 IMMUNITY FOR INDUSTRIAL ENVIRONMENTS: 2005, EN61000-6-4 EMISSION STANDARDS FOR INDUSTRIAL ENVIRONMENTS: 2007, EN61326-1 EMC REQUIREMENTS: 2006, IEC 62053-22 (0.2% ACCURACY), UL 61010-1, UL E363785

Shipping Information

Height (cm) 12.32
Length (cm) 10.8
Width (cm) 12.32
HS Code 9028300000
Country Of Origin US
Weight (kg) 0.6975

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site