-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Sub-Meter |
|---|---|
| Accuracy | -0.2% to +0.2% |
| Communication Method | Bacnet/Ip, Modbus |
| Current | 1A |
| Current Output Reading - Minimum | 0.15A |
| Depth | 4 1/4" |
| Display | LED |
| Frequency | 50 Hz |
| Height | 4.85" |
| Includes Datalogging | No |
| Input Voltage | 20-416/20-721V |
| Measures | Current, Energy, Frequency, Power, Voltage |
| Mounting | Panel |
| Nema Enclosure Rating | 12 |
|---|---|
| Operating Temp. Range | -4°F to +158°F |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -4°F |
| Overall Depth | 4.25" |
| Overall Height | 4.85" |
| Overall Width | 4.85" |
| Phase | 3 |
| Voltage Output Reading - Maximum | 600V |
| Voltage Output Reading - Minimum | 69V |
| Width | 4.85" |
| standard | ANSI (IEEE) C37.90.1 SURGE WITHSTAND, ANSI C12.20 (0.2% ACCURACY), ANSI C62.41 (BURST), EN61000-6-2 IMMUNITY FOR INDUSTRIAL ENVIRONMENTS: 2005, EN61000-6-4 EMISSION STANDARDS FOR INDUSTRIAL ENVIRONMENTS: 2007, EN61326-1 EMC REQUIREMENTS: 2006, IEC 62053-22 (0.2% ACCURACY), UL 61010-1, UL E363785 |
| Height (cm) | 12.32 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 12.32 |
| HS Code | 9028300000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6975 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)