-
Select Country
- Source Now
Get it by Tuesday, Mar 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrical Sub-Meter |
|---|---|
| Accuracy | -0.2% to +0.2% |
| Communication Method | Bacnet/Ip, Modbus |
| Current | 5A |
| Current Output Reading - Minimum | 0.15A |
| Display | LED |
| Frequency | 50 Hz |
| Height | 4.85" |
| Includes Datalogging | No |
| Input Voltage | 20-416/20-721V |
| Measures | Current, Energy, Frequency, Power, Voltage |
| Mounting | Panel |
| Nema Enclosure Rating | 12 |
|---|---|
| Operating Temp. Range | -4°F to +158°F |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -4°F |
| Overall Depth | 4.25" |
| Overall Height | 4.85" |
| Overall Width | 4.85" |
| Phase | 3 |
| Voltage Output Reading - Maximum | 600V |
| Voltage Output Reading - Minimum | 69V |
| Width | 4.85" |
| standard | ANSI (IEEE) C37.90.1 SURGE WITHSTAND, ANSI C12.20 (0.2% ACCURACY), ANSI C62.41 (BURST), EN61000-6-2 IMMUNITY FOR INDUSTRIAL ENVIRONMENTS: 2005, EN61000-6-4 EMISSION STANDARDS FOR INDUSTRIAL ENVIRONMENTS: 2007, EN61326-1 EMC REQUIREMENTS: 2006, IEC 62053-22 (0.2% ACCURACY), UL 61010-1, UL E363785 |
| Height (cm) | 12.32 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 12.32 |
| HS Code | 9028300000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6975 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)