-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Damper Actuator |
|---|---|
| Actuator Connection | Clevis |
| Actuator Type | Linear |
| Air Connection Size | 1/8" |
| Air Connection Type | NPT |
| Application | Dampers |
| Control Pressure - Maximum | 25 psi |
| Control Pressure - Minimum | 8 psi |
| Diaphragm Material | Synthetic Elastomer |
| Fire/smoke Applications | Not UL Recognized Components For Fire/Smoke Applications |
| For Use With | Dampers |
| Force At 20 Psi | 27.3 lbf. |
| Height | 23 5/8" |
| Includes | D-9502-5 Positioner, Swivel Mount Bracket, Clevis, And Crank Arm |
| Includes Positioner | Positioner Included |
| Installation Orientation | Versatile |
| Length | 15 3/4" |
| Manufacturer Series | D-3240 Series |
| Max. Air Pressure | 25 psi |
|---|---|
| Mounting | Swivel Pedestal |
| Mounting Hardware Included | Mounting Bracket |
| Mounting Type | Pivot |
| Nominal Spring Range | 8 psi to 13 psi |
| Normal Rotation | Not Applicable |
| Operating Pressure | 0 psi to 25 psi |
| Operating Temperature - Maximum | 150°F |
| Operating Temperature - Minimum | -20°F |
| Overall Depth | 23 5/8" |
| Overall Length | 15 3/4" |
| Overall Width | 9 3/4" |
| Spring Range Maximum | 13 psi |
| Spring Range Minimum | 8 psi |
| Stroke | 4" |
| Valve Action | Normally Closed, Normally Open |
| Width | 12" |
| Height (cm) | 60.01 |
|---|---|
| Length (cm) | 40.01 |
| Width (cm) | 30.48 |
| HS Code | 8412310080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 8.19 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)