-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Linear Pneumatic Actuator |
|---|---|
| Actuator Connection | Ball Joint Connector |
| Actuator Type | Linear |
| Air Connection Size | 1/8" |
| Air Connection Type | NPT |
| Application | Dampers |
| Control Pressure - Maximum | 30 psi |
| Control Pressure - Minimum | 20 psi |
| Diaphragm Material | Synthetic Elastomer |
| Fire/smoke Applications | Not UL Recognized Components For Fire/Smoke Applications |
| For Use With | Medium To Large Dampers |
| Height | 8" |
| Includes Positioner | Positioner Included |
| Installation Orientation | Versatile |
| Length | 12" |
| Manufacturer Series | D-3153 |
| Max. Air Pressure | 30 psi |
| Mounting | Pivot |
|---|---|
| Mounting Hardware Included | Mounting Bracket |
| Mounting Type | Pivot |
| Nominal Spring Range | 8 psi to 13 psi |
| Normal Rotation | Not Applicable |
| Operating Pressure | 0 psi to 20 psi |
| Operating Temperature - Maximum | 150°F |
| Operating Temperature - Minimum | -20°F |
| Overall Depth | 15 7/16" |
| Overall Length | 7 7/8" |
| Overall Width | 6 5/16" |
| Specific Valve Action | Spring Return Down |
| Spring Range Maximum | 13 psi |
| Spring Range Minimum | 8 psi |
| Stroke | 3" |
| Valve Action | Normally Closed, Normally Open |
| Width | 6" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| HS Code | 8412310080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.995 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)