-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Linear Pneumatic Actuator |
|---|---|
| Actuator Connection | Ball Joint Connector |
| Actuator Type | Linear |
| Air Connection Size | 1/8" |
| Application | Dampers |
| Diaphragm Material | Synthetic Elastomer |
| For Use With | Medium To Large Dampers |
| Height | 6" |
| Includes | Mounting Bracket |
| Includes Positioner | Positioner Not Included |
| Installation Orientation | Versatile |
| Length | 12" |
|---|---|
| Max. Air Pressure | 30 psi |
| Mounting Hardware Included | Mounting Bracket |
| Mounting Type | Pivot |
| Nominal Spring Range | 8 psi to 13 psi |
| Normal Rotation | Not Applicable |
| Operating Pressure | 0 psi to 20 psi |
| Specific Valve Action | Spring Return Down |
| Stroke | 3" |
| Width | 6" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 20 |
| Width (cm) | 16.03 |
| HS Code | 8412310080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.4775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)