-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shelf and Rod Bracket |
|---|---|
| Application | Closets |
| Color | White |
| Height | 8" |
| Includes Mounting Hardware | Mounting Hardware Included |
| Length | 11" |
| Load Capacity | 250 lbs. |
| Material | Steel |
| Max. Rod Dia. | 1 5/16" |
| Number Of Holes | 4 |
| Number Of Mounting Holes | 6 |
|---|---|
| Overall Height | 7 3/4" |
| Overall Length | 12 11/16" |
| Overall Width | 1 1/16" |
| Performance Grade | Grade Heavy Duty |
| Product Type | Shelf And Rod Bracket With Slide-Thru |
| Type | Extra Heavy Duty, Slide Through |
| Weight Capacity | 500 lbs. |
| Width | 1.062" |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 28.7 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)