-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shelf and Rod Bracket Hardware |
|---|---|
| Color | White |
| Material | Plastic, Steel |
|---|---|
| Type | Snap On |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 9.14 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)