-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shelf and Rod Bracket |
|---|---|
| Color | White |
| Height | 9 1/2" |
| Length | 12 9/16" |
| Load Capacity | 200 lbs. |
| Material | Steel |
|---|---|
| Max. Rod Dia. | 1 3/8" |
| Number Of Holes | 4 |
| Type | Standard Duty |
| Width | 1" |
| Height (cm) | 27.18 |
|---|---|
| Length (cm) | 39.12 |
| Width (cm) | 28.19 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)