-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Adapter |
|---|---|
| Air Temp. Range | -14°F to +167°F |
| Basic Material | Plastic |
| Body Material | Acetal Copolymer |
| Color | Black |
| Connection Type | Tube x Male BSPP |
|---|---|
| Fluid Temp. | 33°F to 140°F |
| Max. Pressure | 150 psi |
| Pipe Size | 1/8" |
| Tube Size | 6 mm |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.81 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0428 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)