-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Adapter |
|---|---|
| Air Temp. Range | -14°F to +167°F |
| Application | Food Processing, Potable Water |
| Basic Material | Plastic |
| Body Material | Acetal Copolymer |
| Color | Black |
| Compatible Tube Material | Plastic |
| Connection Type | Tube x Male BSPP |
| Fitting Material | Acetal |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 3/16" |
| Fitting Side B Connection Type | MBSPP |
| Fitting Side B Pipe Size | 1/8" |
| Fitting Thread Size | 1/8"-28 |
|---|---|
| Fluid Temp. | 33°F to 140°F |
| Includes Pre-applied Thread Sealant | No |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 150°F |
| Minimum Operating Temperature | 4°F |
| Pipe Size | 1/8" |
| Specific Fitting Shape | Straight Adapter |
| System Of Measurement | Imperial |
| Tube Size | 5 mm |
| standard | FM01977–ISO 9001, WRAS |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.81 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0338 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)