-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter |
|---|---|
| Application | Food Processing, Potable Water |
| Basic Material | Plastic |
| Body Material | Acetal Copolymer |
| Color | Gray |
| Compatible Tube Material | Plastic |
| Connection Type | Tube x MNPT |
| Fitting Material | Acetal |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 1/4" |
| Fitting Side B Connection Type | MNPTF |
| Fitting Side B Pipe Size | 3/8" |
| Fitting Thread Size | 3/8"-18 |
|---|---|
| Includes Pre-applied Thread Sealant | No |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 150°F |
| Minimum Operating Temperature | 4°F |
| Pipe Size | 3/8" |
| Specific Fitting Shape | Straight Adapter |
| System Of Measurement | Imperial |
| Tube Size | 1/4" |
| Standards | NSF/ANSI 51, NSF/ANSI 61 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.08 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)