-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Plug Dispenser |
|---|---|
| Depth | 6" |
| Height | 3" |
| Material | Acrylic |
|---|---|
| Mounts On | Wall or Countertop |
| Width | 9" |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 21.08 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)