-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ear Plug Dispenser |
|---|---|
| Depth | 9" |
| Dispenser Mounting Style | Table Top |
| For Use With | Universal |
| Height | 11 1/2" |
| Includes | Divider |
| Lid Style | Open |
| Material | Acrylic |
|---|---|
| Mounts On | Countertop |
| Overall Depth | 9" |
| Overall Height | 11 1/2" |
| Overall Width | 15 3/8" |
| Product Type | Empty Dispenser |
| Width | 15.38" |
| Height (cm) | 36.07 |
|---|---|
| Length (cm) | 45.97 |
| Width (cm) | 29.97 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.429 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)