JB INDUSTRIES M2-22831 Manifold Gauge 2-valve

Item: AF6RQN
Model: M2-22831
Cross Ref: 20HK13
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$253.83
5% off
$241.14 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Manifold Gauge
A2l Compatibility A2L Compatible
Accuracy +/-3-2-3%
Body Material Brass
Calibration Certificate Type Not Certified
Display Illumination Glow In The Dark
Display Type Analog
Features Free Floating Dual O-Ring Sealing System For Faster Evacuation/Charging, Color Coded Refrigerant Dials For Easy Reading, Pull Out Proof Hanging Hook For Convenience, All Metal Gauges, Plastic Hand Wheels Allow Easy Turning, Replaceable Intake/Hose Fittings For Easy Repair
For Refrigerant Type R-407C, R-422D
For Use With R-422D, R-438A, R407C
Gauge Diameter 3 1/8"
Gauge Type High Side/Low Side
Gauges High Side Red 0 psi to 500 psi
Gauges Low Side Blue 30 in. hg to 350 psi
High Side Display Pressure - Maximum 500 psi
High Side Display Pressure - Minimum 0 psi
Hose Connection Thread Direction Right Hand
Hose Length 5 ft.
Includes Hose Set
Includes Gauge Boots Boot Not Included
Includes Sightglass Sightglass Not Included
Includes Vacuum Port Vacuum Port Included
Low Side Display Pressure - Maximum 350 psi
Low Side Display Pressure - Minimum 30 in. hg
Manifold Port Connection Gender Male
Manifold Port Connection Size 1/8"
Manifold Port Connection Thread Direction Right-Hand
Manifold Port Connection Type SAE
Material Brass
Number Of Hoses 3
Number Of Valves 2
Overall Depth 9"
Overall Height 3"
Overall Width 13"
Pressure Resolution 1 psi
Pressure Units Measured In Hg, Psi
Product Type Manifold Gauge Kit
Response Time Instantaneous
Series M2 Series
Temperature Resolution 1°F
Temperature Units Measured °F
Vacuum Port Connection Gender Male
Vacuum Port Connection Size 1/4"
Vacuum Port Connection Thread Direction Right Hand
Vacuum Port Connection Type SAE
Vacuum Port Size 1/4"
Warranty 1 yr.

Product Details

    • Refrigerant Application (R-422D, R-438A, R-407C)
    • Gauge Accuracy (3% - 2% - 3%)

Shipping Information

Height (cm) 33.02
Length (cm) 8.26
Width (cm) 23.5
HS Code 8481801095
Weight (kg) 1.6065

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site