JB INDUSTRIES 25708 Manifold Gauges 4-refrigerant Gauges

Item: AA6TYH
Model: 25708
Cross Ref: 14X858
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$445.19
5% off
$422.93 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Manifold Gauge
A2l Compatibility A2L Compatible
Accuracy +/-3-2-3%
Body Material Aluminum
Calibration Certificate Type Not Certified
Display Illumination Glow In The Dark
Display Type Analog
Features 4 In Class 1 4-Refrigerant Gauges, Soft Grip Rubber Hand Wheels Reduce Turning To Open/Close, Full 3/8 In Bore Evacuates 40% Faster Than The Competing 4-Valve Manifold
For Refrigerant Type R-134A, R-22, R-404A, R-410A
For Use With R-22, R-134A, R-404A, R-410A
Gauge Diameter 4"
Gauge Type High Side/Low Side
Gauges High Side Red 0 psi to 800 psi
Gauges Low Side Blue 30 in. hg to 400 psi
High Side Display Pressure - Maximum 600 psi
High Side Display Pressure - Minimum 0 psi
Hose Connection Thread Direction Right Hand
Hose Length 5 ft.
Includes 60 In High Pressure Color Coded Hose Set
Includes Gauge Boots Boot Not Included
Includes Sightglass Sightglass Included
Includes Vacuum Port Vacuum Port Included
Low Side Display Pressure - Maximum 400 psi
Low Side Display Pressure - Minimum 30 in. hg
Manifold Port Connection Gender Male
Manifold Port Connection Size 3/8"
Manifold Port Connection Thread Direction Right-Hand
Manifold Port Connection Type SAE
Material Aluminum
Number Of Hoses 4
Number Of Valves 4
Overall Depth 15"
Overall Height 13"
Overall Width 5 3/4"
Pressure Resolution 1 psi
Pressure Units Measured In Hg, Psi
Product Type Manifold Gauge Kit
Response Time Instantaneous
Series ZEPPELIN Series
Temperature Resolution 1°F
Temperature Units Measured °F
Type Air Conditioning And Stationary Refrigeration
Vacuum Port Connection Gender Male
Vacuum Port Connection Size 3/8"
Vacuum Port Connection Thread Direction Right Hand
Vacuum Port Connection Type SAE
Vacuum Port Size 3/8"
Warranty 1 yr.

Shipping Information

Height (cm) 13.97
Length (cm) 38.1
Width (cm) 33.02
HS Code 9026208000
Country Of Origin US
Weight (kg) 2.79

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site