JB INDUSTRIES 24078 Manifold Gauge Set 2 Valve Aluminium

Item: AA8WAQ
Model: 24078
Cross Ref: 1AKD3
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$344.74
5% off
$327.50 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Manifold Gauge
Accuracy +/-3-2-3%
Body Material Aluminum
Display Type Analog
For Refrigerant Type R-12, R-22, R-502
For Use With R-12, R-22, R-502
Gauge Type High Side/Low Side
Gauges High Side Red 0 psi to 500 psi
Gauges Low Side Blue 30 in. hg to 350 psi
High Side Display Pressure - Maximum 500 psi
High Side Display Pressure - Minimum 0 psi
Hose Length 6 ft.
Includes Sight Glass
Includes Sightglass Sightglass Included
Includes Vacuum Port Vacuum Port Included
Low Side Display Pressure - Maximum 350 psi
Low Side Display Pressure - Minimum 30 in. hg
Manifold Port Connection Size 1/4"
Material Aluminum
Number Of Hoses 3
Number Of Valves 2
Pressure Units Measured In Hg, Psi
Product Type Manifold Gauge Set
Type Air Conditioning And Stationary Refrigeration
Vacuum Port Connection Size 1/4"
Vacuum Port Size 1/4"

Shipping Information

Height (cm) 8.89
Length (cm) 30.23
Width (cm) 24.38
HS Code 9026208000
Country Of Origin US
Weight (kg) 1.98

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site