-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Evacuation Pump |
|---|---|
| A2l Compatibility | A2L Compatible |
| Amps Ac | 7.5A |
| Body Material | Aluminum |
| Calibration Certificate Type | Not Certified |
| Cord | 6 ft. |
| Cord Length | 6 ft. |
| Displacement | 7 CFM |
| Drain Port Connection Thread Direction | Right Hand |
| Drive Type | Direct Drive |
| Features | Oil Sight Glass |
| Frequency | 60 Hz |
| Housing Material | Aluminum |
| Hp | 1/2 hp |
| Includes | Blank Off Check Valve |
| Includes Gas Ballast | Yes |
| Includes Hoist Clip | Hoist Clip Included |
| Includes Isolation Valve | Isolation Valve Included |
| Includes Oil Mist Filter | Oil Mist Filter Not Included |
| Includes Sightglass | Sightglass Included |
| Includes Vacuum Gauge | Gauge Not Included |
| Inlet 1 Port Connection Gender | Male |
| Inlet 1 Port Connection Size | 1/2" |
| Inlet 1 Port Connection Thread Direction | Right Hand |
| Inlet 1 Port Connection Type | Flare |
| Inlet 2 Port Connection Size | 1/4" |
|---|---|
| Inlet 2 Port Connection Thread Direction | Right Hand |
| Inlet 2 Port Connection Type | Flare |
| Inlet 3 Port Connection Gender | Male |
| Inlet 3 Port Connection Size | 3/8" |
| Inlet 3 Port Connection Thread Direction | Right Hand |
| Inlet 3 Port Connection Type | Flare |
| Mobility | Handle |
| Motor Speed | 1725 RPM |
| Motor Type | Dual Voltage |
| Number Of Inlet Ports | 3 |
| Number Of Stages | 2 |
| Oil Capacity | 21 oz. |
| Overall Height | 9.1" |
| Overall Length | 14" |
| Overall Width | 18" |
| Plug Configuration | 5-15P |
| Power Source | Plug In |
| Product Type | Vacuum Pump |
| Reservoir Port Connection Thread Direction | Right Hand |
| Series | PLATINUM Series |
| Ultimate Vacuum | 15 µm |
| Voltage | 120V AC |
| Warranty | 2 yr. |
| Standards | CE CERTIFIED, CSA CERTIFIED, EMC, UL LISTED |
| Height (cm) | 37.08 |
|---|---|
| Length (cm) | 42.67 |
| Width (cm) | 23.62 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)