-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Hydraulic Hose Crimp Machine |
|---|---|
| Capability | Braided And Spiral Through Size -20 |
| Color | Blue, Black |
| Compatibility (tooling Only) | FT1380 |
| Crimping Force | 10 ton. |
| Frequency | 50 Hz |
| Fuse Type | 16 |
| Height | 37" |
| Hydraulic Hose Type Compatibility | 1 to 2 Wire, 4 Spiral |
| Includes | (8) Matchmate Dies, Lubricant, Manual |
| Includes Dies | Yes |
| Length | 40" |
| Material | Carbon Steel |
| Max. Air Pressure | 22000 psi |
| Maximum Hose Crimping Size | 1 1/4" |
| Maximum Operating Pressure | 22000 psi |
| Minimum Hose Crimping Size | 1/4" |
| Mounting | Bench |
|---|---|
| Mounting Type | Bench Mount |
| Number Of Dies Included | 1 |
| Power Source | Hydraulic Powered |
| Power Type | Automated Electrical |
| Product Type | Crimping Machine |
| Programmable | Semi Programmable |
| Pump Type | Electric Pump |
| Tool Height | 37" |
| Tool Length | 40" |
| Tool Series | FT1380 |
| Tool Weight | 368 lbs. |
| Tool Width | 40" |
| Voltage | 115V |
| Warranty | Hydraulics Warranty |
| Width | 40" |
Eaton FT1380-115-8 is designed for crimping fittings on hydraulics and is capable of swaging hose fittings & thermoplastic hoses. It is used to fabricate hose assembly and connect to hoses of multiple sizes.
| Height (cm) | 93.98 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 101.6 |
| HS Code | 8462290050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 165.6 |
This machine offers crimping force up to 10 tons.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)