-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Shrink Tubing |
|---|---|
| Adhesive Lined | No |
| Color | Black |
| Dielectric Strength | 600V |
| Features | Abrasion Resistant, Flexible |
| Flame Retardant | No |
| I.d. After Shrinking | 0.31" |
| I.d. Before Shrinking | 0.63" |
| Length | 6" |
| Length (straight Wireway) | 6" |
| Material | Modified Chlorinated Polyolefin |
| Max. Temp. Rating | 250°F |
| Max. Voltage | 600V |
| Min. Shrink Temp. | 275°F |
| Min. Temp. Rating | -94°F |
| Package Style | Individual Pieces |
| Shrink Ratio | 2:1 |
|---|---|
| Shrink Temp. | 275°F |
| Shrink Tube Material Type | Flexible |
| Shrink Tubing Adhesive Lined | No |
| Shrink Tubing I.d. Before Shrinking | 5/8" |
| Shrink Tubing Length | 6" |
| Shrink Tubing Properties | Abrasion Resistant, Acid And Alkali Resistant, Fuel And Oil Resistant, Solvent Resistant |
| Shrink Tubing Wall Type | Thin Wall |
| Temp. Range | -94°F to +250°F |
| Tubing Wall Type | Thin Wall |
| Use With Wire Size | 5 AWG to 3/0 AWG |
| Wall Thickness After Shrinking | 0.05" |
| Wall Type | Thin Wall |
| Wire Range | 5 AWG to 3/0 AWG |
| Standards | AMS-3623, MIL-R-46846, TYPE 1, CLASS 1, SAE-AMS-DTL-23053/1 CLASS 1 AND 2, SC-X-15112 |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 16.26 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)