-
Select Country
- Source Now
Get it by Friday, Feb 6
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
| Item | Modular Stacking Rack |
|---|---|
| Color | Gray |
| Deck Type | Open |
| Height | 13 1/2" |
| Inside Width | 12" |
| Length | 16" |
| Load Capacity | 2500 lbs. |
|---|---|
| Material | Steel |
| Overall Depth | 12" |
| Overall Height | 15" |
| Overall Width | 18" |
| Width | 12" |
| Height (cm) | 37.59 |
|---|---|
| Length (cm) | 41.15 |
| Width (cm) | 30.99 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)