-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Modular Stacking Rack |
|---|---|
| Color | Gray |
| Deck Type | Open |
| Finish | Powder Coat |
| Height | 23 1/2" |
| Inside Width | 22" |
|---|---|
| Length | 26" |
| Load Capacity | 7500 lbs. |
| Material | Steel |
| Width | 16" |
| Height (cm) | 63.25 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 41.66 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.1545 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)