-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welded Ergonomic Utility Cart |
|---|---|
| Assembled/unassembled | Assembled |
| Bottom Shelf Lip Height | 1 1/2" |
| Capacity Per Shelf | 600 lbs. |
| Caster Dia. | 8" |
| Caster Material | Semi Pneumatic |
| Caster Mounting Type | Plate |
| Caster Wheel Dia. | 8" |
| Caster Wheel Type | Semipneumatic |
| Caster Wheel/tread Material | Rubber |
| Caster Width | 3" |
| Caster/wheel Configuration | (2) Rigid, (2) Swivel |
| Color | Gray |
| Distance Between Shelves | 25" |
| Finish | Powder Coated |
| Gauge | 12 ga. |
| Handle | Ergonomic |
| Handle Included | Yes |
| Handle Type | Ergonomic |
| Includes Electrical Outlets | No |
|---|---|
| Lip Height | 1 1/2" |
| Lip Style | 4-Sided Lipped |
| Load Capacity | 1200 lbs. |
| Material | Steel |
| Method Of Construction | Bolted |
| Number Of Compartments | 0 |
| Number Of Drawers | 0 |
| Number Of Shelves | 2 |
| Overall Height | 43" |
| Overall L X W X H | 42" x 31" x 43" |
| Overall Length | 42" |
| Overall Width | 31" |
| Shelf L X W | 36" x 30" |
| Shelf Length | 36" |
| Shelf Style | Lipped |
| Shelf Type | Lipped Edge |
| Shelf Width | 30" |
| Top Shelf Lip Height | 1 1/2" |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 81.28 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 90 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)