-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welded Ergonomic Utility Cart |
|---|---|
| Capacity Per Shelf | 600 lbs. |
| Caster Dia. | 8" |
| Caster Material | Semi Pneumatic |
| Caster Width | 3" |
| Color | Gray |
| Distance Between Shelves | 25" |
| Finish | Powder Coat |
| Handle | Ergonomic |
| Handle Included | Yes |
| Lip Height | 1 1/2" |
|---|---|
| Load Capacity | 1200 lbs. |
| Material | Steel |
| Number Of Shelves | 2 |
| Overall Length | 36" |
| Overall Width | 25" |
| Shelf Length | 30" |
| Shelf Style | Lipped |
| Shelf Type | Lipped Edge |
| Shelf Width | 24" |
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 81.28 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 48.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)