-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vane Pump |
|---|---|
| Amps | 20A |
| Body Material | Cast Iron |
| Current | 23A |
| Discharge Size | 1 1/4" |
| Discharge Type | BSP |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Ft. | 27 GPM |
| Flow Rate @ 20 Ft. | 25 GPM |
| Flow Rate @ 30 Ft. | 23 GPM |
| Flow Rate @ 40 Ft. | 21 GPM |
| Flow Rate @ 5 Ft. | 27.5 GPM |
| Flow Rate @ 50 Ft. | 18 GPM |
| Full Load Amps | 23A |
| Hp | 3/10 hp |
| Inlet Size | 1 1/4" |
| Inlet Type | BSP |
| Intake | 1 1/4" BSP |
| Length | 10 2/5" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Feet Of Head | 20 ft. Of Head |
| Max. Flow Rate | 28 GPM |
| Max. Flow Rate @ 10 Ft. | 99 LPM |
| Max. Flow Rate @ 20 Ft Of Head | 25 GPM |
| Max. Flow Rate @ 20 Ft. | 25 GPM |
| Max. Flow Rate @ 30 Ft. | 23 GPM |
|---|---|
| Max. Flow Rate @ 40 Ft. | 21 GPM |
| Max. Flow Rate @ 5 Ft. | 102 LPM |
| Max. Flow Rate @ 50 Ft Of Head | 18 GPM |
| Max. Flow Rate @ 50 Ft. | 18 GPM |
| Max. Head | 20 ft. |
| Max. Operating Pressure | 14.5 psi |
| Max. Operating Temp. | 122°F |
| Max. Viscosity | 150 cPS |
| Min. Flow Rate | 84 LPM |
| Min. Operating Temp. | -22°F |
| Mounting Type | Motorized Pump Unit |
| Outlet | 1 1/4" Bsp |
| Outlet Size | 1 1/4" |
| Outlet Type | Hose Barb |
| Overall Length | 10.4" |
| Overall Width | 5.7" |
| Seal Material | Buna N |
| Seal Type | Lip |
| Series | VR100 Series |
| Shaft Material | Stainless Steel |
| Vane Material | Sintered Bronze |
| Voltage | 24V DC |
| Width | 5.7" |
| Standards | ISO 9001, TUV CERTIFIED |
| Height (cm) | 24.64 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 18.54 |
| HS Code | 8413600020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 9.7425 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)