-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sump Pump |
|---|---|
| Air Inlet Pressure | 90 psi |
| Body Dia. | 14 1/16" |
| Body Material | Cast Iron |
| Discharge Size | 2" |
| Discharge Type | FNPT |
| Flow Rate @ 10 Ft. | 240 GPM |
| Flow Rate @ 15 Ft. Of Head | 235 GPM |
| Flow Rate @ 20 Ft. | 230 GPM |
| Flow Rate @ 20 Ft. Of Head | 230 GPM |
| Flow Rate @ 30 Ft. | 225 GPM |
| Flow Rate @ 40 Ft. | 220 GPM |
| Flow Rate @ 5 Ft. | 245 GPM |
| Flow Rate @ 50 Ft. | 205 GPM |
| Flow Rate @ 50 Ft. Of Head | 205 GPM |
| Housing Material | Cast Iron |
|---|---|
| Impeller Material | Cast Iron |
| Inlet | 1" NPTF |
| Inlet Size | 1" |
| Inlet Type | FNPT |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Flow Rate @ 15 Ft. | 235 GPM |
| Max. Head | 240 ft. |
| Max. Liquid Temp. | 150°F |
| Max. Solid Dia. | 1/4" |
| Outlet | 2" Fnpt |
| Overall Height | 22 1/2" |
| Overall Length | 14 1/16" |
| Warranty | 5 yrs. |
| Height (cm) | 57.15 |
|---|---|
| Length (cm) | 35.72 |
| Width (cm) | 34.29 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | ZA |
| Weight (kg) | 33.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)