-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vane Pump |
|---|---|
| Amps | 15/10A |
| Duty Cycle | Continuous |
| Full Load Amps | 20A |
| Height | 5 4/5" |
| Housing Material | Cast Iron |
| Hp | 7/20 hp |
| Inlet Size | 1" |
| Inlet Type | BSP |
| Intake | 3/4" BSP |
| Length | 9" |
| Max. Flow Rate | 13 GPM |
| Max. Flow Rate @ 10 Ft. | 12.5 GPM |
| Max. Flow Rate @ 20 Ft. | 12 GPM |
| Max. Flow Rate @ 30 Ft. | 11 GPM |
| Max. Flow Rate @ 40 Ft. | 9.5 GPM |
| Max. Flow Rate @ 5 Ft. | 13 GPM |
| Max. Head | 30 ft. |
| Max. Operating Pressure | 14.5 psi |
| Max. Operating Temp. | 104°F |
|---|---|
| Max. Viscosity | 150 cPS |
| Min. Flow Rate | 9 GPM |
| Min. Operating Temp. | -22°F |
| Mounting Type | Motorized Pump Unit |
| Outlet Size | 1" |
| Outlet Type | BSP |
| Overall Height | 5 4/5" |
| Overall Length | 9" |
| Overall Width | 5" |
| Port Size | 1" |
| Port Type | Hose Barb |
| Seal Material | Nitrile |
| Seal Type | Lip |
| Series | VR050 Series |
| Shaft Material | Steel |
| Vane Material | Sintered Bronze |
| Voltage | 24V DC |
| Width | 5" |
| Height (cm) | 24.38 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 18.54 |
| HS Code | 8413600020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 5.7375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)