-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Stainless Steel |
| By-pass | No |
| Bypass Included | No |
| Compatible Motor Frame | 56C NEMA, M80, M90 IEC |
| Discharge Connection Size | 1" |
| External Relief | No |
| Feet Of Head - Maximum | 240 psi |
| Filter | Not Included |
| Filter Combined | No |
| Filter Rating - Maximum | Not Applicable |
| Flow Rate - Maximum | 410 GPH |
| Flow Rate - Minimum | 370 GPH |
| Flow Rate @ 100 Psi | 400 GPH |
| Flow Rate @ 150 Psi | 380 GPH |
| Flow Rate @ 200 Psi | 380 GPH |
| Flow Rate @ 50 Psi | 420 GPH |
| For Media Type | Water |
| Frame | 56C NEMA, M80, M90 IEC |
| Height | 4.9" |
| Includes Filter | No |
| Inlet Size | 1" |
| Inlet Type | FNPT |
| Length | 6.7" |
| Manufacturer Warranty Length | 15 Months |
| Max. Flow (gpm) | 7.7 GPM |
| Max. Flow Rate | 410 GPH |
| Max. Operating Pressure | 290 psi |
| Max. Operating Temp. | 158°F |
| Max. Pressure | 290 psi |
| Max. Viscosity | 150 cPS |
|---|---|
| Media Intake Connection Size | 1" |
| Media Type | Water |
| Min. Flow (gpm) | 7.7 GPM |
| Min. Flow Rate | 370 GPH |
| Min. Operating Temp. | 23°F |
| Mounting | Flange Mount |
| Mounting Type | 3 Bolt Flange |
| Nsf 169 Listed | Yes |
| Nsf Certified | Yes |
| Operating Temp. Range | 23°F to 158°F |
| Outlet Size | 1" |
| Outlet Type | FNPT |
| Overall Height | 4.9" |
| Overall Length | 6.7" |
| Overall Width | 4.9" |
| Port Connection | 1" FNPT |
| Port Connection Size | 1" |
| Port Connection Type | FNPT |
| Relief Valve | No |
| Seal Material | Viton |
| Shaft Combined | 5/8" Stainless Steel |
| Shaft Material | 5/8" , Stainless Steel |
| Shaft Outer Diameter | 5/8" |
| Shaft Outside Dia. | 5/8" |
| Vane Material | Carbon |
| Viscosity - Maximum | 150 cPS |
| Warranty | 15 Months |
| Width | 4.9" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 15.24 |
| HS Code | 8413600020 |
|---|---|
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)