-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Saw |
|---|---|
| Blade Length | 12" |
| Cutting Action | Straight |
| Cutting Edge Type | Serrated |
| Features | Grip Provides Comfort And Control |
| Hand Saw Application | Metal, Wood |
| Handle Color | Black, Blue |
| Handle Design | Hand Guard |
| Handle Material | Polymer |
|---|---|
| Handle Style | Straight |
| Material Application | Metal Pipes, Small Trees |
| Replaceable Blade | Yes |
| Tether Capable | Not Tether Capable |
| Throat Depth | 6" |
| Type | Bow/Hacksaw |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 41.4 |
| Width (cm) | 20.83 |
| HS Code | 8202100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)