-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Saw |
|---|---|
| Blade Length | 24" |
| Blade Material | Steel |
| Blade Thickness | 1 mm |
| Cutting Action | Fine |
| Cutting Edge Type | Serrated |
| Features | Blade Delivers Rigidity And Control, Rapid, Rapid Removal Of Chips, Smooth Start, Tapered Nose Improves Clearance And Stability |
| Hand Saw Application | Wood |
| Hand Saw Product Type | Carpenter Saws |
| Handle Design | Protouch |
| Handle Material | Wood |
|---|---|
| Handle Style | Ergonomic |
| Material Application | Hard Wood Materials |
| Non-sparking | No |
| Overall Length | 28" |
| Teeth Per Inch | 12 |
| Tether Capable | Not Tether Capable |
| Tooth Grind | Triple Ground |
| Type | Fine Cut |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 3.3 |
| HS Code | 8202100000 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 0.6345 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)