-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Saw |
|---|---|
| Blade Length | 7 1/4" |
| Blade Material | Steel |
| Cutting Action | Fine |
| Cutting Edge Type | Straight |
| Features | Flexible Blade |
| Hand Saw Application | Plastic, Wood |
| Hand Saw Product Type | Flush Cut Carpenter Saws |
| Handle Color | Black |
|---|---|
| Handle Material | Polymer |
| Material Application | Wood |
| Non-sparking | No |
| Overall Length | 11 1/2" |
| Teeth Per Inch | 22 |
| Tether Capable | Not Tether Capable |
| Type | Dovetail/Detail |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 12.95 |
| HS Code | 8202100000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)