-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Tap |
|---|---|
| 75% Thread Drill Size | 0.7031" |
| Drill Bit Size | 21/64" |
| Extended Neck | Yes |
| Helix Angle | 0° |
| Material | High Speed Steel |
| Material Grade - Machining | Grade HCS |
| Measurement System | Fractional Inch |
| Number Of Flutes | 4 |
| Overall Length | 2 1/8" |
| Pitch Diameter Limits | H2 |
| Pitch Type | 28 |
| Shank Dia. | 19/64" |
| Size | 1/8" |
| Standards | Uscti |
| Tap Chamfer | Taper |
|---|---|
| Tap Finish | Bright |
| Tap Length Standard | Uscti |
| Tap Material | Carbon Steel |
| Tap Shank Standard | Uscti |
| Tap Style | Pipe |
| Tap Thread Size | 1/8"-28 |
| Tap Type | Taper |
| Thread Direction | Right Hand |
| Thread Length | 3/4" |
| Thread Limit | H2 |
| Thread Size | 1/8"-28 |
| Thread Standard | Bspt (R/Rc/Rp) |
| Thread Type | BSP |
| Threads Per Inch | 28 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.4 |
| Width (cm) | 1.27 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)