-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tap |
|---|---|
| 55% Thread Drill Size | 4.25 mm |
| 65% Thread Drill Size | 4.15 mm |
| 75% Thread Drill Size | #21 |
| Class Of Fit | Class 2B |
| Finish | Uncoated |
| Material | High Speed Steel |
| Measurement System | Pipe |
| Number Of Flutes | 4 |
| Overall Length | 2 3/8" |
| Pitch Diameter Limits | H2 |
| Pitch Type | 32 |
| Shank Dia. | 3/16" |
| Size | #10 |
| Spiral Direction | Neutral |
| Standards | Uscti |
|---|---|
| Tap Chamfer | Plug |
| Tap Finish | Bright |
| Tap Material | Carbon Steel |
| Tap Shank Standard | Uscti |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Plug |
| Thread Direction | Right Hand |
| Thread Length | 7/8" |
| Thread Limit | H2 |
| Thread Limit/class Of Fit | H2, 2B |
| Thread Size | #10-32 |
| Thread Standard | Unf |
| Thread Type | UNF |
| Threads Per Inch | 32 |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 6.03 |
| Width (cm) | 0.25 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0076 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)