-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Adjustable Lifting/Spreader Beam |
|---|---|
| Bail Adjustability | Adjustable |
| Bail Adjustment Increments | 4" |
| Bail Height | 1" |
| Bail Inside Length | 3 3/4" |
| Bail Inside Width | 2 3/4" |
| Beam Type | Lifting And Spreader Beam |
| Color | Yellow |
| Hardware Included | Shackles |
| Headroom | 20 1/2" |
| Material | Steel |
| Max. Spread | 144" |
| Maximum Headroom | 24" |
|---|---|
| Maximum Material Length | 144" |
| Min. Spread | 72" |
| Minimum Headroom | 20 1/2" |
| Minimum Material Length | 72" |
| Overall Length | 144" |
| Spread | 72" to 144" |
| Spread Adjustability | Adjustable |
| Spread Adjustment Increments | 6" |
| Standards | Asme |
| Working Load Limit | 14000 lbs. |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 369 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)