-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adjustable Lifting/Spreader Beam |
|---|---|
| Bail Adjustability | Adjustable |
| Bail Adjustment Increments | 4" |
| Bail Height | 1/2" |
| Bail Inside Length | 1 3/4" |
| Bail Inside Width | 1 1/8" |
| Beam Type | Lifting And Spreader Beam |
| Color | Yellow |
| Hardware Included | Shackles |
| Headroom | 7.125" |
| Material | Steel |
| Max. Spread | 48" |
| Maximum Headroom | 8" |
|---|---|
| Maximum Material Length | 48" |
| Min. Spread | 12" |
| Minimum Headroom | 7 1/8" |
| Minimum Material Length | 12" |
| Overall Length | 48" |
| Spread | 12" to 48" |
| Spread Adjustability | Adjustable |
| Spread Adjustment Increments | 6" |
| Standards | Asme |
| Working Load Limit | 1000 lbs. |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 125.98 |
| Width (cm) | 10.92 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 16.83 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)