-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carton Sealing Tape |
|---|---|
| Basis Weight | 3.28 lbs. |
| Color | White |
| Imperial Tape Length | 450 ft. |
| Imperial Tape Width | 3" |
| Length | 450 ft. |
| Material | Natural Kraft Paper |
| Material Weight | 25 lbs. |
| Max. Tape Performance Temp. | Not Rated |
| Metric Tape Length | 137.2m |
| Metric Tape Width | 76.2 mm |
| Min. Tape Performance Temp. | Not Rated |
| Package Configuration | Roll |
|---|---|
| Shape | Continuous Roll |
| Shelf Life | 12 Months |
| Tape Adhesive | Water Activated |
| Tape Adhesive Strength | Not Rated |
| Tape Backing Material | Kraft Paper |
| Tape Color | White |
| Tape Roll Diameter | 3" |
| Tape Strength Rating | Standard Duty |
| Tape Tensile Strength | 83 lbs.-in. |
| Tape Thickness | 7 mil. |
| Width | 3" |
| Height (cm) | 39.62 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 18.03 |
| HS Code | 4823908600 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.3325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)