-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carton Sealing Tape |
|---|---|
| Adhesive | 14 Lb. High Melt Index Polypropylene Based Co-Polymer And 15 Lb. Chemically Grafted Starch Based Co-Polymer |
| Basis Weight | 2.8 lbs. |
| Color | White |
| Imperial Tape Length | 450 ft. |
| Imperial Tape Width | 2 3/4" |
| Length | 137m |
| Material | Natural Kraft Paper |
| Max. Tape Performance Temp. | Not Rated |
| Metric Tape Length | 137m |
| Metric Tape Width | 70 mm |
| Min. Tape Performance Temp. | Not Rated |
| Package Configuration | Roll |
| Shape | Continuous Roll |
|---|---|
| Shelf Life | 12 Months |
| Tape Adhesive | Water Activated |
| Tape Adhesive Strength | Not Rated |
| Tape Backing Material | Kraft Paper |
| Tape Color | White |
| Tape Roll Diameter | 2 3/4" |
| Tape Strength Rating | Light Duty |
| Tape Tensile Strength | 64 lbs./in. |
| Tape Thickness | 5.7 mil. |
| Tensile Strength | 64 lbs.-in. |
| Thickness | 5.7 mil. |
| Width | 71 mm |
| Height (cm) | 36.58 |
|---|---|
| Length (cm) | 33.27 |
| Width (cm) | 17.27 |
| HS Code | 4823908600 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)