-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carton Sealing Tape |
|---|---|
| Adhesive | 14 Lb. High Melt Index Polypropylene Based Co-Polymer And 15 Lb. Chemically Grafted Starch Based Co-Polymer |
| Color | Natural |
| Length | 150 yd. |
| Material | Natural Kraft Paper |
| Shape | Continuous Roll |
|---|---|
| Tensile Strength | 66 lbs.-in. |
| Thickness | 6.1 mil. |
| Width | 3" |
| Height (cm) | 39.88 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 17.53 |
| HS Code | 4823908600 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.52 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)