-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Time Clock Motor |
|---|---|
| Ac Voltage Rating | 208/240/277V AC |
| Compatible Product Type | Timers |
| Compatible With Manufacturer Model Number | R8800, T1900, T8800 |
| Compatible With Series | UVEX Series |
|---|---|
| Display Qty | 1 |
| Product Type | Replacement Motor |
Intermatic WG733 time clock motor is compatible with brand's T1900, T8800 and R8800 Series timers for driving the movement of clock hands and controlling the switching operations of the time clock. It is used in outdoor lighting systems, irrigation systems and other automated equipment. This Intermatic WG733 time clock motor ensures precise timing and synchronisation, allowing users to automate the activation and deactivation of devices according to preset schedules, enhancing energy efficiency and convenience.
| Height (cm) | 7.78 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 3.65 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.09 |
It is recommended to periodically cleanse the motor's exterior to eliminate dust and debris. Avoid abrasive substances. Furthermore, intermittently inspect for any indications of loose connections or signs of wear.
The cam wheel's configuration and lobes dictate the switching intervals. It is non-adjustable. If you wish to modify intervals, replacing the cam wheel with a variant that suits your needs might be necessary.
The motor's synchronous operation aligns with the power supply frequency, maintaining accurate timekeeping. Set the appropriate time on the clock mechanism, and the motor will automatically synchronise with it.
Major factors include voltage fluctuations, exposure to extreme temperatures, and humidity levels can influence the motor's longevity.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)