-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extra Tripper for Timers |
|---|---|
| Accessory Type | Tripper |
| Application | Indoor Lighting Control Ntiming, Scheduling On/Off |
|---|---|
| For Use With | 2A206, 2A512, 2E026, 2E130, 2E131, 2E355 to 2E357, 2E389, 2E408, 6X757, 6X761, 6X762 |
| Height (cm) | 0.01 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
| HS Code | 9114905000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0184 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)