-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extra Tripper for Timers |
|---|---|
| Compatible Product Type | Timers |
| Compatible With Grainger Part Number | 2E+25 |
| Compatible With Manufacturer Model Number | T185 |
| Compatible With Series | T100 Series |
|---|---|
| Display Qty | 1 |
| Product Type | Tripper |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 12.7 |
| HS Code | 9114905000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)