-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electromechanical Timer |
|---|---|
| Amps | 21A |
| Applicable Ac Voltage Ranges | 120V AC |
| Application | Hvac, Machinery |
| Body Color | White |
| Body Material | Plastic |
| Compatible Lighting | Compact Fluorescent, Fluorescent, Incandescent, LED |
| Contact Form | SPDT |
| Contact Hp @ 120v | 1 hp |
| Contact Hp @ 240v | 2 hp |
| Current Rating | 21A |
| Day Skipper | No |
| Depth | 3.3" |
| Display Qty | 1 |
| Enclosure Type | Plastic |
| Features | Clear Plastic Dust Cover, True Clock Face |
| Height | 4 3/5" |
| Horsepower @ 120v - Maximum | 1 hp |
| Horsepower @ 240v - Maximum | 2 hp |
| Indoor/outdoor Usage | Outdoor |
| Max. On/off Cycles | 48 |
| Max. Time Setting | 23 hr., 45 min. |
|---|---|
| Min. Time Setting | 15 min. |
| Mounting Style | Din Rail, Surface |
| Nema Rating | NEMA 3R |
| Number Of Poles | 2 |
| Number Of Trippers - Maximum | 96 |
| Number Of Trippers Included | 96 |
| Operating Temp. | -40°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -40°F |
| Overall Depth | 2 1/16" |
| Overall Height | 4" |
| Overall Width | 2 13/16" |
| Product Type | Timer |
| Series | MIL72 Series |
| Time Setting - Max. | 24 hrs. |
| Time Setting - Maximum | 24 hrs. |
| Type | 24 hrs. |
| Voltage | 120V AC |
| Width | 568678" |
| standard | CCSAUS, CE, CRUUS |
| Height (cm) | 10.25 |
|---|---|
| Length (cm) | 5.2 |
| Width (cm) | 7.2 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.229 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)