-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electromechanical Timer |
|---|---|
| Amps | 21A |
| Contact Form | SPDT |
| Contact Hp @ 120v | 1 hp |
| Contact Hp @ 240v | 2 hp |
| Current Rating | 21A |
| Day Skipper | No |
| Depth | 3.3" |
| Display Qty | 1 |
| Enclosure Type | Plastic |
| Features | Manual Override, Quartz Drive With Self Recharging Battery Backup |
| Height | 4 4/5" |
| Horsepower @ 120v - Maximum | 1 hp |
| Horsepower @ 240v - Maximum | 2 hp |
| Max. On/off Cycles | 48 |
| Max. Time Setting | 23 hr., 45 min. |
| Min. Time Setting | 15 min. |
|---|---|
| Mounting Style | Din Rail, Surface |
| Nema Rating | NEMA 3R |
| Number Of Poles | 2 |
| Number Of Trippers Included | 96 |
| Operating Temp. | -4°F to +131°F |
| Overall Depth | 3 5/16" |
| Overall Height | 4 13/16" |
| Overall Width | 3 5/16" |
| Product Type | Timer |
| Time Setting - Max. | 24 hrs. |
| Time Setting - Maximum | 24 hrs. |
| Type | 24 hrs. |
| Voltage | 12-24V AC/DC |
| Width | 568678" |
| Standards | AHRI, CE, CRUUS, CSA, UL LISTED |
| Height (cm) | 10.25 |
|---|---|
| Length (cm) | 5.2 |
| Width (cm) | 7.2 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.238 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)