-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electromechanical Timer |
|---|---|
| Amps | 21A |
| Applicable Ac Voltage Ranges | 208/240V AC |
| Application | Hvac, Machinery |
| Backup Protection Time | 72 hrs. |
| Battery Service Type | Rechargeable |
| Body Material | Plastic |
| Clock Drive Type | Quartz |
| Compatible Lighting | Compact Fluorescent, Fluorescent, Incandescent, LED |
| Contact Form | SPDT |
| Contact Hp @ 120v | 1 hp |
| Contact Hp @ 240v | 2 hp |
| Current Rating | 21A |
| Day Skipper | No |
| Depth | 3 5/16" |
| Description/special Features | Battery Backup, Quartz Motor |
| Display Qty | 1 |
| Enclosure Material | Plastic |
| Enclosure Type | Plastic |
| Features | Quartz Drive With Self Recharging Battery Backup |
| Has Finger Safe Terminals Cvl | Yes |
| Has Finger-safe Terminals | Yes |
| Has Real-time Clock Face | Yes |
| Has Realtime Clock Face Cvl | Yes |
| Height | 4 51/64" |
| Horsepower @ 120v - Maximum | 1 hp |
| Horsepower @ 240v - Maximum | 2 hp |
| Indoor/outdoor Usage | Outdoor |
|---|---|
| Max. On/off Cycles | 48 |
| Max. Time Setting | 23.75 hrs. |
| Min. Time Setting | 15 min. |
| Minimum Cycle Time | 15 min. |
| Mounting | DIN Rail, Surface |
| Mounting Style | Din Rail, Surface |
| Nema Enclosure Rating | No Enclosure |
| Number Of Poles | 2 |
| Number Of Trippers - Maximum | 96 |
| Number Of Trippers Included | 96 |
| Operating Temp. | -4°F to +131°F |
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | -4°F |
| Overall Depth | 2 1/16" |
| Overall Height | 4" |
| Overall Width | 2 13/16" |
| Power Consumption Max | 1 VA |
| Product Type | Timer |
| Series | MIL72 Series |
| Time Setting - Max. | 24 hrs. |
| Time Setting - Maximum | 24 hrs. |
| Timing Interval | 15 min. |
| Voltage | 240V AC |
| Width | 3 5/16" |
| standard | CCSAUS, CE, CRUUS |
| Height (cm) | 10.25 |
|---|---|
| Length (cm) | 5.2 |
| Width (cm) | 7.2 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.225 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)