-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Screw Air Compressor w/Air Dryer |
|---|---|
| Air Dryer Included | Yes |
| Ambient Temp. Range | +33°F to +104°F |
| Control Type | Automatic On, Off |
| Current Rating | 26A |
| Dba @ 3 Feet | 68 dBA |
| Duty Cycle | Continuous |
| Enclosure Type | Totally Enclosed |
| Fnpt Outlet Size | 3/4" |
| Free Air Cfm @ Max. Pressure | 34 CFM |
| Frequency | 60 Hz |
| Full Load Amps | 29.8A |
| Input Voltage | 230V AC |
| Lubrication Type | Synthetic Oil |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 145 psi |
| Maximum Speed | 3540 RPM |
| Motor Speed | 3500 RPM |
|---|---|
| Outlet Gender | Female |
| Outlet Size | 3/4" |
| Outlet Type | NPT |
| Output Power | 10 hp |
| Overall Depth | 29" |
| Overall Height | 57" |
| Overall Length | 71" |
| Phase | 3 |
| Pump Type | Rotary Screw |
| Series | UP6 TAS Series |
| Sound Level | 68 dBA |
| Tank Size | 80 gal. |
| Tank Style | Horizontal |
| Tank Type | Horizontal |
| Standards | ASME APPROVED |
| Height (cm) | 144.78 |
|---|---|
| Length (cm) | 180.34 |
| Width (cm) | 73.66 |
| HS Code | 8414801660 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 480.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)