-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Compressor Maintenance Kit |
|---|---|
| Compatible Grainger Part Number | 40AY54, 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY66, 40AY67, 40AY68, 40AY69, 40AY71, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY81, 40AY82, 40AY83, 40AY84, 40AY86, 40AY88, 40AY89, 40AY90 |
| Compatible Series | R Series |
| Compatible With Brand | Ingersoll-Rand |
| For Use With | Air Compressors |
|---|---|
| Includes | Oil Filter Element, Pre Filter Pad, Separator Element, Air Filter Element |
| Number Of Pieces | 4 |
| Type | Replacement |
| Height (cm) | 29.46 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 17.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)