-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Compressor Maintenance Kit |
|---|---|
| Fits Brand | Ingersoll-Rand |
| For Use With | Air Compressors |
| For Use With Grainger Item Number | 1WF59, 1WF61, 4L976, 4L977 |
| For Use With Mfr. Model Number | 2340 |
|---|---|
| Includes | Air Filter Elements, Head, Maintenance Reminder Sticker, Manifold, O-Rings, Unloader Gaskets |
| Type | Air Compressor Maintenance Kit |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)