-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Compressor Maintenance Kit |
|---|---|
| Compatible Manufacturer Part No. | TS7 |
| Compatible Manufacturer Part Number | TS7 |
| Compatible With Brand | Ingersoll-Rand |
| For Use With | Air Compressors |
|---|---|
| Includes | Air Filter Elements And Check Valve/Discharge Safety Valve, Gaskets, Head, Maintenance Reminder Sticker, Manifold, O-Rings, Unloader |
| Type | Air Compressor Maintenance Kit |
| Height (cm) | 24.64 |
|---|---|
| Length (cm) | 38.61 |
| Width (cm) | 23.88 |
| HS Code | 8414904175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)