-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Dual-Action Sander |
|---|---|
| Abrasive Attachment | Adhesive Backed |
| Air Consumption | 4 CFM |
| Air Inlet Type | 1/4" , NPT |
| Average Cfm @ 15 Sec. Run Time | 4 CFM |
| Disc Motion | Gear Driven |
| Disc Size | 8" |
| Duty | Light |
| Exhaust Location | Side |
| Exhaust Type | Side |
| Free Speed | 825 RPM |
| Grip Type | Palm |
| Handle Material | Composite |
| Horsepower | 0.3 hp |
| Housing Material | Composite |
| Hp | 1/4 hp |
| Includes | 8" Pad, Built-In Power Regulator |
| Max. Speed | 825 RPM |
| Min. Hose Size | 3/8" |
| Motor Type | Geared |
|---|---|
| Orbit Dia. | 0.156" |
| Orbit Diameter | 5/32" |
| Overall Length | 7.312" |
| Pad Face Type | PSA |
| Pad Size | 8" |
| Product Type | Air-Powered Orbital Sander |
| Required Pressure | 90 psi |
| Sound Level | 93.7 dBA |
| Speed Settings | Variable |
| Throttle | Lever |
| Throttle Type | Lever |
| Tool Length | 7 5/16" |
| Tool Series | 328B Series |
| Tool Weight | 4.7 lbs. |
| Vacuum Type | Non-Vacuum |
| Vacuum/non-vacuum | Vacuum |
| Variable Speed | No |
| Weight Class | Class Heavyweight |
| Height (cm) | 31.5 |
|---|---|
| Length (cm) | 18.57 |
| Width (cm) | 13.97 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.7225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)