-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Dual-Action Sander |
|---|---|
| Air Inlet | 1/4" |
| Average Cfm @ 15 Sec. Run Time | 4 CFM |
| Cfm @ Full Load | 17 CFM |
| Exhaust Type | Side |
| Free Speed | 12000 RPM |
| Handle Material | Composite |
| Housing Material | Composite |
| Hp | 1/4 hp |
| Min. Hose Size | 3/8" |
|---|---|
| Orbit Dia. | 0.188" |
| Overall Length | 10" |
| Pad Face Type | Vinyl |
| Pad Size | 6" |
| Required Pressure | 90 psi |
| Throttle | Lever |
| Vacuum/non-vacuum | Vacuum |
| Variable Speed | No |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 24.79 |
| Width (cm) | 15.49 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.07 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)